Shop All Crimping Tool Dies
Abb
Crimping Tool Die
Mfr # 13477
Zoro # G0273436
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series TNB Series 13400
- For Use With - Crimping Tool Mfr. No. TBM6S
- Capacity Aluminum Lug - Crimper 1 AWG, 1/0 AWG, 10 AWG, 2 AWG, 2/0 AWG, 4 AWG, 8 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 13477
- Zoro # G0273436
- UPC # 78621013477
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 11 |
Description
This Thomas & Betts 13477 Crimping Tool Die is the perfect addition to your tool kit. You will be able to handle a variety of jobs with ease and efficiency. The die is compatible with the TNB series 13400 crimper, which makes it versatile for use on electrical wire and cable. The 1 AWG, 1/0 AWG, 2 AWG, 2/0 AWG, 3/0 AWG, 4/0 AWG, 6 AWG, 8 AWG capacities allow you to work with copper and aluminum lugs. The die also features color code markings for easy identification of conductor material and insulation type. It has a black connector color code for crimping connectors onto power tools such as drills or impact wrenches. For maximum convenience when handling electrical wiring tasks at home or in the workplace, you need this Thomas & Betts 13477 Crimping Tool Die.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Line Up Punch, 3/16" (MAY22006)
- GOLDBLATT INDUSTRIES 10 Brick Trowel London (G06975)
- KOMELON Measuring Wheel, Hi Viz, Meters/Dm, 25" (MK79M)
- REMCO Vikan Nylon Scraper with Threaded Handle, White (40125)
- ABB Crimping Tool Die (13474)
- ABB Crimping Tool Die (15511SS)
- ABB Crimping Tool Die (13454)
- ABB Crimping Tool Die (15508SS)
- ABB Crimping Tool Die (15526SS)
- ABB Crimping Tool Die (15514SS)
- PROSKIT Die Set HDTV BNC/TNC True 75ohm Coax RG6 (1PK-3003D31)
- Abb Crimping Tool Dies