Shop All Crimping Tool Dies
Abb
Crimping Tool Die
Mfr # 13474
Zoro # G2308555
original price:
$186.99
10% off
new price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series TNB Series 13400
- For Use With - Crimping Tool Mfr. No. TBM6S
- Capacity Aluminum Lug - Crimper 1 AWG, 1/0 AWG,, 4 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 13474
- Zoro # G2308555
- UPC # 786210134741
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 7 |
Description
This Thomas & Betts 13474 Crimping Tool Die is the perfect addition to your crimping tool. It will allow you to easily and quickly finish a job. This upper crimping die is color coded, with brown 33, green 37, black 45, orange 50, gold 45 and tan 50 indicating AWG wire sizes. The TNB Series 13400 features a crimper that can handle 1 AWG, 2 AWG, 2/0 AWG and 3/0 AWG copper lugs as well as 1 AWG, 1/0 AWG and 4 AWG aluminum lugs. This die also has connector color code markings for black connectors, brown connectors, gold connectors, green connectors and orange connectors as well as black terminals for this crimper. Its primary application is electrical wire and cable crimping for jobs that require small parts to be attached together or bound securely. The Thomas & Betts 13474 Crimping Tool Die makes it easy to complete your next project without any hassle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 95-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (440287)
- HHIP MT4-75 Degree 5" Bull Nose Live Center (3900-5012)
- TAPMASTER 1/4 x 3-1-1/4 Steel Hot Tap Pilots with Dual Wire Retention. (WR-908001)
- ZORO SELECT Adjustable Handle, 1.00" Screw Length (MA-48103)
- ABB Crimping Tool Die (15522SS)
- ABB Crimping Tool Die (15506SS)
- ABB Crimping Tool Die (15527SS)
- ABB Crimping Tool Die (13454)
- ABB Crimping Tool Die (15526SS)
- ABB Crimping Tool Die (15520SS)
- MILWAUKEE TOOL W Style: W-161 Die (49-16-W161)
- Abb Crimping Tool Dies