Abb

Crimping Tool Die


product price: $480.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Use With Tool Type - Crimper Hand
  • Primary Application - Crimping Electrical Wire and Cable Crimping
  • Crimping Die Series TNB Series 13400
  • For Use With - Crimping Tool Mfr. No. TBM6S
  • Capacity Aluminum Lug - Crimper 3/0 AWG, 4/0 AWG
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Number of Crimping Sizes 3

Description

Upper Crimping Die, Compatible Connector Type Copper & Aluminum Connectors, Compatible Cable Type Code, Number of Crimping Sizes 3, Connector Color Code Ruby, White, Yellow, Number of Pieces 1, Compatible with Brand Color-Keyed, Compatible with Manufacturer Model Number TBM6S, Compatible with Series TBM6, Application Cable Compression Lugs and Connectors, Crimping Capacity 250, 300 kcmil Copper, 3/0 AWG, 4/0 AWG Aluminum, Upper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.