Shop All Crimping Tool Dies
Abb
Crimping Tool Die
Mfr # 13472
Zoro # G0648356
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series TNB Series 13400
- For Use With - Crimping Tool Mfr. No. TBM6S
- Capacity Aluminum Lug - Crimper 250 kcmil, 300 kcmil, 6 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 13472
- Zoro # G0648356
- UPC # 78621013472
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 3 |
Description
This Thomas & Betts 13472 Crimping Tool Die is the ideal solution for crimping electrical wire and cable. It is the essential tool for working with connectors. This die is compatible with TNB Series 13400 Crimping Tools. With a color code of Gray 29, Red 71, Blue 76, this die can be used to crimp aluminum lugs as well as copper lugs. It has a capacity of 250 kcmil, 300 kcmil and 6 AWG when it comes to aluminum lugs; 350 kcmil, 4 AWG and 400 kcmil when it comes to copper lugs. The primary application of this die is electrical wire and cable crimping; its connector color code is blue, gray and red. If you are looking for an upper crimping die that will make your job easier than ever before, the Thomas & Betts 13472 Crimping Tool Die fits the bill perfectly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 19mm (BH 19MM)
- ALDEN Drill/Extractor Tool, 1/4 In Size/Cap (2507P)
- CRESCENT NICHOLSON 12" Flat Double Cut Smooth File - Boxed (03830NN)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 10 pcs (54TN99)
- ABB Crimping Tool Die (15534SS)
- ABB Crimping Tool Die (15528SS)
- ABB Crimping Tool Die (15512SS)
- ABB Crimping Tool Die (15506SS)
- ABB Crimping Tool Die (13462)
- ABB Crimping Tool Die (13456)
- KNIPEX Crimping Dies, Crimping Die for Insulate (97 49 08)
- Abb Crimping Tools