Shop All Crimping Tool Dies
Abb
Crimping Tool Die
Mfr # 13456
Zoro # G1065827
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series TNB Series 13400
- For Use With - Crimping Tool Mfr. No. TBM5S
- Capacity Copper Lug - Crimper 4/0 AWG to 250 kcmil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 13456
- Zoro # G1065827
- UPC # 78621013456
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 2 |
Description
This Thomas & Betts Crimping Tool Die is an essential part of your crimping tool kit. The color code makes it easy to identify the correct die for your job. The TNB Series 13400 die is compatible with all Thomas & Betts crimping tools. It has a capacity of 4/0 AWG to 250 kcmil, making it ideal for electrical wire and cable crimping. This purple and yellow die features a color code that helps you identify the right size for your application. It also comes with a connector color code of purple and yellow, which allows you to quickly identify the corresponding dies. The Thomas & Betts Crimping Tool Die will help you complete your project in no time at all.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO SH3V 18 oz. Riveting Hammer (SH3V)
- DRILL AMERICA 9/32"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X9/32)
- IRWIN Thread Gauge Metric 16L (12016)
- TEKTON 3/8 Inch Drive x 10 Inch Crowfoot Wrench Organizer Key (Black) (ORG24110)
- ABB Crimping Tool Die (13474)
- ABB Crimping Tool Die (13457)
- ABB Crimping Tool Die (15530SS)
- ABB Crimping Tool Die (13477)
- ABB Crimping Tool Die (15520SS)
- ABB Crimping Tool Die (13463)
- IDEAL Replacement Die, For RG8/11, RG213, RG216 (30-577)
- Abb Crimping Tool Dies