Shop All Crimping Tool Dies
Abb
Crimping Tool Die
Mfr # 13455
Zoro # G0587501
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series TNB Series 13400
- For Use With - Crimping Tool Mfr. No. TBM5S
- Capacity Copper Lug - Crimper 1 to 3/0 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 13455
- Zoro # G0587501
- UPC # 78621013455
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 4 |
Description
The Thomas & Betts 13455 Crimping Tool Die is the perfect tool for working with electrical wire and cable. The dies are color-coded so you can easily identify which one to use. This crimping die has a capacity of 1 to 3/0 AWG copper lugs. It is also compatible with the TNB Series 13400 hand crimper. Made of durable, high quality materials, this upper and lower crimping die will last through years of use. The Thomas & Betts Crimping Tool Die is a must have for any electrician or contractor looking to get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 13 mm Size 6 pt Standard Depth, Black Oxide (J7413M)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898T TiN HSS RHS/RHC 1/4-E (C19172)
- DEWALT 14 TPI Portable Band Saw Blade (.020" 3 pack) (DW3982)
- KODIAK CUTTING TOOLS 1/4-20 TIN Coated Tap Plug Chamfer (5540945)
- ABB Crimping Tool Die (15511SS)
- ABB Crimping Tool Die (13477)
- ABB Crimping Tool Die (13454)
- ABB Crimping Tool Die (13475)
- ABB Crimping Tool Die (15512SS)
- ABB Crimping Tool Die (15528SS)
- MILWAUKEE TOOL EXACT 2/0 Aluminum 12T U-Style Die (49-12-U02A)
- Abb Crimping Tool Dies