Shop All Crimping Tool Dies
Abb
Crimping Tool Die
Mfr # 13454
Zoro # G0591814
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series TNB Series 13400
- For Use With - Crimping Tool Mfr. No. TBM5S
- Capacity Copper Lug - Crimper 8 to 2 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 13454
- Zoro # G0591814
- UPC # 78621013454
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 4 |
Description
This Thomas & Betts 13454 Crimping Tool Die is a versatile tool designed to make crimping your electrical wires and cables easier. This upper and lower crimping die is made of high-quality, heat-treated tool grade chromium vanadium electrician's quality wire crimper. It has a red 21 color code, blue 24 color code, gray 29 color code and brown 33 color code. The crimping die series of this tool is TNB Series 13400. Its primary application is for electrical wire and cable crimping. It can be used with 8 to 2 AWG copper lugs on the connector side and blue, brown, gray or red connectors on the terminal side. The Thomas & Betts Crimping Tool Die will allow you to easily connect your electrical wires and cables quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2" Drive Universal Joint SAE (40190)
- DRILL AMERICA 2-1/4"-4-1/2 HSS Plug Hand Tap (DWTST2-1/4-4-1/2P)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4046M)
- MITUTOYO Digital Micrometer, 0 to 1", Cert, Ratchet (293-340-30CAL)
- ABB Crimping Tool Die (15528SS)
- ABB Crimping Tool Die (13477)
- ABB Crimping Tool Die (15511SS)
- ABB Crimping Tool Die (13478)
- ABB Crimping Tool Die (13457)
- ABB Crimping Tool Die (15527SS)
- BURNDY Cutter Die, 4 - 4/0 ACSR (W28K)
- Abb Crimping Tools