Shop All Definite Purpose Contactors
Abb
Contactor Dpst-No/Nc 690V Dinrail
Mfr # AF38Z-22-00-23
Zoro # G805985622
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Control Circuit Voltage 50 Hz /60 Hz DC Operation 100 ... 250 V
- Terminal Type Screw Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # AF38Z-22-00-23
- Zoro # G805985622
- UPC # 80432556179
- Country of Origin France
- Category Definite Purpose Contactors
Details
Rated Control Circuit Voltage | 50 Hz /60 Hz DC Operation 100 ... 250 V |
Terminal Type | Screw Terminals |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK1 Class, A2D-R Series, Time-Delay, 30A, 250V AC, Indicating (A2D30R)
- RACO Fixed Position Box Mounting Bracket, NOVAL Accessory, Galvanized steel, Mounting Bracket (9001)
- LEGRAND Fiber Optic Cables, VS 3M MTRJ LC 62.5 DPX PVC (811-0L2-009)
- TELEMECANIQUE SENSORS Lever Operating (AR)
- ABB DP Contr, 30A, 3P, CoIL120V (DP30C3P-1)
- ABB DP Contr, 30A, 1P, CoIL120V (DP30C1P-1)
- ABB DP Contr, 40A, 3P, CoIL208/240V AC (DP40C3P-2)
- ABB 110-120V-AC 105A AMP 60HP AC CONTACTOR (1SBL411001R8411 A75-30-11)
- ABB DP Contr, 40A, 3P, CoIL120V (DP40C3P-1)
- ABB 250V-DC AC CONTACTOR (AL26-22-00)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 3P 50A, Width: 2.56 in (8910DPA53V09)
- Abb Definite Purpose Contactors