Shop All Push Button Contact Blocks
This Product is Discontinued
Abb
Contact Block, 1NC, 22mm (Discontinued)
Mfr # P9B-01VN
Zoro # G2308065
This Product is Discontinued
Key Features
- Contact Rating 10A @ 600V AC
- For Use With GE C-2000 Push Buttons
- Size 22 mm
- Action Momentary
- Application Operator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # P9B-01VN
- Zoro # G2308065
- Country of Origin Poland
- Category Push Button Contact Blocks
Dimensions
Size | 22 mm |
Connection Size | 22 mm |
Details
Item | Contact Block |
Contact Rating | 10A @ 600V AC |
For Use With | GE C-2000 Push Buttons |
Action | Momentary |
Application | Operator |
Contact Form | 1NC |
Color | Black |
Standards | CSA, UL Listed |
Terminal Connection | Screw |
Voltage | 600 |
Compatible with Series | C-2000 |
Terminal Connection Type | Screw Terminals |
Switch Action | Momentary |
Compatible Operator | Push Button |
AC Contact Rating | 10 A @ 600 V |
Description
Contact Block, Contact Form 1NC, Contact Rating 10A @ 600V AC, For Use With GE C-2000 Push Buttons, Action Momentary, 22 mm, Application Operator, Color Black, Terminal Connection Screw, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.