Shop All Conduit Bodies & Covers
Abb
Conduit Outlet Body w/Cover, Iron, LB
Mfr # LB27CG-TB
Zoro # G1707185
original price:
$27.75
10% off
new price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body with Cover
- Hazardous Location No
- Hub Size 3/4 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # LB27CG-TB
- Zoro # G1707185
- UPC # 786210916682
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 in |
Conduit Outlet Body Hub Size | 3/4 in |
Conduit Outlet Hub Size | 3/4" |
Compatible Conduit Trade Size | 3/4 in |
Thread Size | 3/4 in |
Trade Size | 3/4 in |
Outer Dimensions (inches) | 18.5x6.75x5.75 |
Description
Conduit Outlet Body, Weight 1.42 lb, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Compatible Cover 270F, Iron, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 6.6 cu in, Body Style LB, Body Type Conduit Outlet Body with Cover, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Zinc Plated with Powder Coated, For Use With IMC, RMC, Gasket Included Yes, Hazardous Location No, Hub Style Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Mechanical position Indicators, DD51-AN-01.00-S-C2 (DD51)
- HUBBELL Arrester 3Kv Other Electrical Component (2137035069)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BA7341)
- SQUARE D Panelboard Main Breaker Kit (NQMB2Q)
- ABB Conduit Outlet Body w/Cover, Iron, C (C27CG-TB)
- ABB Conduit Body Cover, 1 in. (370F)
- ABB 3/4IN 100FT PVC CONDUIT (LTC075)
- ABB Conduit Body Cover, 1-1/4 in. (470F)
- ABB Conduit Body Cover, 3/4 in., Clip On (270S)
- ABB Conduit Outlet Body, Iron, 1-1/2 In. (LB57)
- CANTEX Conduit Outlet Body, PVC, C, Standards: UL (5133104)
- Abb Conduit Bodies & Covers