Shop All Conduit Bodies & Covers
Abb
Conduit Outlet Body, Iron, X, 2 In.
Mfr # X67
Zoro # G0600923
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # X67
- Zoro # G0600923
- UPC # 786210086651
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 in |
Conduit Outlet Body Hub Size | 2 in |
Conduit Outlet Hub Size | 2" |
Trade Size | 2 in |
Compatible Conduit Trade Size | 2 in |
Thread Size | 2 in |
Outer Dimensions (inches) | 23.5x7.25x10 |
Inner Dimensions (inches) | 8x8x4 |
For nominal tube diameter | 50.8 mm |
Description
Conduit Outlet Body, Weight 7 lb, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Hub Size 2 in, Compatible Cover 670F, Iron, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 52.8 cu in, Body Style X, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Zinc Plated with Powder Coated, For Use With IMC, RMC, Gasket Included Yes, Hazardous Location No, Hub Style Threaded, Number of Hubs 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON Defrost Control, 208/240V, 40 Amp (8143-20)
- EATON BUSSMANN Pwr Dist Block, 175A, 2P, 600VAC, 1P Primary (16021-2)
- FUNCTIONAL DEVICES Enclosed Split-Core AC Sensor, Normally Closed, .35-150Amp, fixed, terminals (RIBXGTF-NC)
- SCHNEIDER ELECTRIC Guard For 41MM Mushroom Knob 30MM (9001K56YM)
- ABB Conduit Body Cover, 1/2 in., Clip On (170S)
- ABB Conduit Body Cover, 1 in. (370F)
- ABB Galvanized Steel Tile Wall Covers Conduit Outlet Bodies And Box, 52C5011225 (52C5011/2-25)
- ABB 3/4IN 100FT PVC CONDUIT (LTC075)
- ABB Conduit Body Cover, 1 in., Clip On (370S)
- ABB Conduit Outlet Body, Iron, C, 1 In. (C37)
- KILLARK Conduit Outlet Body, LB, 3/4 In. (OLB-2)
- Abb Conduit Bodies & Covers