Shop All Conduit Bodies & Covers
Abb
Conduit Outlet Body, Iron, LR, 1-1/2 In.
Mfr # LR57
Zoro # G0613943
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1 1/2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # LR57
- Zoro # G0613943
- UPC # 786210933542
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/2 in |
Conduit Outlet Body Hub Size | 1 1/2 in |
Conduit Outlet Hub Size | 1-1/2" |
Trade Size | 1 1/2 in |
Thread Size | 1 1/2 in |
Compatible Conduit Trade Size | 1 1/2 in |
Outer Dimensions (inches) | 20.5x14x9.25 |
Inner Dimensions (inches) | 3.8x6.5x8.39 |
For nominal tube diameter | 38.1 mm |
Description
Conduit Outlet Body, Weight 3.8 lb, Trade Size 1 1/2 in, Compatible Conduit Trade Size 1 1/2 in, Hub Size 1 1/2 in, Compatible Cover 570F, Iron, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 26.4 cu in, Body Style LR, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Zinc Plated with Powder Coated, For Use With IMC, RMC, Gasket Included Yes, Hazardous Location No, Hub Style Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, FMX-LP Series, 30A, 32V DC, Non-Indicating (FMX-30LP)
- GROTE Electronic Flasher, 12 to 24V (44010)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, N (GRN50)
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC080804GNK)
- ABB Conduit Outlet Body, C, 1/2 In. (C17)
- ABB Conduit Outlet Body, Iron, 1-1/2 In. (LB57)
- ABB Conduit Outlet Body w/Cover, Iron, T (T27CG-TB)
- ABB Conduit Outlet Body w/Cover, Iron, LB (LB37CG-TB)
- ABB Conduit Outlet Body, Iron, 2 In. (T67)
- ABB Conduit Body Cover, 1-1/2 in., Clip On (570S)
- CARLON Conduit Body Pvc Type Lb 2In (E986J-CTN)
- Abb Conduit Bodies & Covers