Shop All Conduit Bodies & Covers
Abb
Conduit Outlet Body, Iron, 1-1/4 In.
Mfr # LB47
Zoro # G0417803
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1 1/4 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # LB47
- Zoro # G0417803
- UPC # 786210933375
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/4 in |
Conduit Outlet Body Hub Size | 1 1/4 in |
Conduit Outlet Hub Size | 1-1/4" |
Thread Size | 1 1/4 in |
Compatible Conduit Trade Size | 1 1/4 in |
Trade Size | 1 1/4 in |
Outer Dimensions (inches) | 26.4x5x3.6 |
Inner Dimensions (inches) | 8.25x5.25x4.25 |
For nominal tube diameter | 31.75 mm |
Description
Conduit Outlet Body, Weight 2.51 lb, Trade Size 1 1/4 in, Compatible Conduit Trade Size 1 1/4 in, Hub Size 1 1/4 in, Compatible Cover 470F, Iron, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 18.8 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Zinc Plated with Powder Coated, For Use With IMC, RMC, Gasket Included Yes, Hazardous Location No, Hub Style Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPE Horizontal Tee, 24 In Width (248-24FT-24)
- KABELSCHLEPP Mtg Bracket Set, Open, Nylon, 155mm (M1250 MB4)
- BRYANT IEC Pin and Sleeve Device, Back Box, For 60A 1 1/4" NPT Hub, Angled, Mounting Screws, Cast Aluminum (BB601WA)
- REMINGTON INDUSTRIES Butt Terminals, PVC Insulated, 14-16 AWG Gauge Wire, Tin-Plated Copper, Blue, 100 PK (BV2-100)
- ABB Conduit Body Cover, 1-1/2 in., Clip On (570S)
- ABB Conduit Outlet Body w/Cover, Iron, T (T27CG-TB)
- ABB Conduit Body Cover, 1-1/4 in. (470F)
- ABB Conduit Outlet Body w/Cover, Iron, LB (LB37CG-TB)
- ABB Conduit Outlet Body, C, 1/2 In. (C17)
- ABB Conduit Body Cover, 2 in., Clip On (670S)
- APPLETON ELECTRIC UNILET FM9 ALUMINUM LL 1IN CONDUIT OUTLET BODIES AND Box, 5PK (APP LL39)
- Abb Conduit Bodies & Covers