Shop All Conduit Bodies & Covers
Abb
Conduit Outlet Body, Iron, 1-1/2 In.
Mfr # C57
Zoro # G1468451
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1 1/2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # C57
- Zoro # G1468451
- UPC # 786210933238
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/2 in |
Conduit Outlet Body Hub Size | 1 1/2 in |
Conduit Outlet Hub Size | 1-1/2" |
Compatible Conduit Trade Size | 1 1/2 in |
Trade Size | 1 1/2 in |
Thread Size | 1 1/2 in |
Outer Dimensions (inches) | 16.3x6.4x10 |
Inner Dimensions (inches) | 9.3x5.7x3.2 |
For nominal tube diameter | 38.1 mm |
Description
Conduit Outlet Body, Weight 3.87 lb, Trade Size 1 1/2 in, Compatible Conduit Trade Size 1 1/2 in, Hub Size 1 1/2 in, Compatible Cover 570F, Iron, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 26.4 cu in, Body Style C, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Zinc Plated with Powder Coated, For Use With IMC, RMC, Gasket Included Yes, Hazardous Location No, Hub Style Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Industrial Snap Action Switch, Overtravel, Plunger Actuator, SPDT, 20A @ 480V AC Contact Rating (BA-2RB-A2)
- SQUARE D 24VAC Reversing Hoist Contactor 3P (8965RO10V01)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 70A, 250V AC, Non-Indicating (FRN-R-70)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 15A, 1 Pole, 120/240V AC (UBIA15NI)
- ABB Conduit Outlet Body, Iron, 2 In. (T67)
- ABB Galvanized Steel Tile Wall Covers Conduit Outlet Bodies And Box, 52C5011225 (52C5011/2-25)
- ABB Conduit Outlet Body w/Cover, Iron, LB (LB27CG-TB)
- ABB Conduit Outlet Body w/Cover, Iron, C (C27CG-TB)
- ABB Conduit Body Cover, 1-1/2 in., Clip On (570S)
- ABB Conduit Outlet Body, C, 1/2 In. (C17)
- KILLARK Conduit Outlet Body, Iron, 2 In. (OLB-6M)
- Abb Conduit Bodies & Covers