Shop All Conduit Fittings
Abb
Conduit Fitting, 90 Deg, Non Insul, 3/8 In
Mfr # 321-TB
Zoro # G1347376
original price:
$4.99
8% off
new price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit
- Conduit Fitting Type Elbow
- Conduit Size 3/8"
- Color Silver
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 321-TB
- Zoro # G1347376
- UPC # 786210003214
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 3/8" |
Overall Length | 1 1/2 in |
Trade Size - Metallic Building Cable Connector | 3/8 in |
Knockout Size | 1/2" |
Trade Size | 3/8 in |
Cord Dia. Range | 0.470 to 0.660 in |
Thread Size | 1/2" |
Compatible Knockout Trade Size | 1/2 in |
Overall Width | 3/8 in |
Overall Height | 1 11/32 in |
Description
Connector - Saddle Style, 90 Degrees, Box Connection 1/2 in MNPT, Trade Size 3/8 in, Steel, Insulated No, Silver, For Use With AC, Flexible Conduit, MC, UL Listed File No. E 23018/CSA File No. 2884 / RoHS Compliance, Connector Style 90 Degrees , Connection Orientation 90 Degrees , Saddle, Compatible Knockout Trade Size 1/2 in, Connection Type Threaded, For Maximum Cable OD 0.66 in, For Minimum Cable OD 0.47 in, Overall Height 1 11/32 in, Overall Length 1 1/2 in, Overall Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, CLB Series 30A, 1 Pole, 125/250V AC, Medium Curve (CLB-303-27E3N-W-A/30)
- MONOPRICE Cat6 Utp Outdoor Gel Direct Burial Cable (15398)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2121N12)
- WIEGMANN N4X CONT HINGE 2 SCR CVR 14X12X6 FGL-OPQ (HW-141206CHSC)
- ABB Liquid Tight Connector, 1/2 in., Cord, Gray (CC-NPT-12-G)
- ABB NC301, 3/8 CONN, CLMP, USE W/ NMSC, DC, PK 100 (NC301)
- ABB 5 Plastic Insulated Bushing, 15PK (BU 506)
- ABB 90Deg Elbow Connector 1/2In Conduit Fitting 25PK (5252ALGR)
- ABB Insulated Connector, 3 In., Steel, Straight (5339)
- ABB Noninsulated Connector, 1-1/4 In., Steel (5255)
- L.H. DOTTIE L.H. Dottie 1/2'' Weathertight Hub, 10PK (WTH50)
- Abb Conduit Fittings