Shop All Conduit Bodies & Covers
Abb
Conduit Body Cover, 3/4 in., Clip On
Mfr # 270S
Zoro # G2546354
original price:
$8.92
19% off
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 3/4 in
- Hazardous Location No
- Design Clip On
- Material Steel
- Includes Gasket, Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # 270S
- Zoro # G2546354
- UPC # 786210985855
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 in |
Fits Hub Size | 3/4 in |
Size | 3/4 Inch |
Inner Dimensions (inches) | 6.25x4.75x3.25 |
Outer Dimensions (inches) | 12.75x7x6 |
Details
Item | Covers for Conduit Access Fitting |
Hazardous Location | No |
Design | Clip On |
Material | Steel |
Includes | Gasket, Screws |
For Use With | Thomas & Betts Form 7 Conduit Bodies |
Standards | UL(E 2969)/ CSA/ RoHS |
Gasket Included | Yes |
Connection Type | Screw Clamp |
Shape | Oval |
Hazardous Location Rating | Not Rated |
Finish | Chromate Coated, Zinc Plated |
Accessory Type | Cover |
Type | Conduit Body Cover - Form 7 |
Application | For Use with EMT Conduit |
Standard | UL E2969, CSA |
Description
Covers for Conduit Access Fitting, Material Steel, For Use With Thomas & Betts Form 7 Conduit Bodies, Includes Gasket, Screws, Connection Type Screw Clamp, Finish Chromate Coated, Zinc Plated, Accessory Type Cover, Gasket Included Yes, Hazardous Location No, Hazardous Location Rating Not Rated, Fits Hub Size 3/4 in, Shape Oval, Standards UL(E 2969)/ CSA/ RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Connector Cleaner, Optical Fiber Cleaning (FCC-125)
- AIMS POWER Monocrystalline Solar Panel, 60 W, 17.5V DC, 3.4 A, 64 Cells, MC4 (PV60SLIM)
- CROUSE HINDS Lb 2In Conduit Outlet Bodies And Box, 2PK (LB67 SA)
- TOLSEN Grounding Clamp, 8 3/4 Current: 500A, Chrme-Plated Iron, Brss Grip, Lngth: 21mm, Thickness : 0.8mm (44941)
- ABB Conduit Outlet Body, Iron, 1-1/2 In. (LB57)
- ABB 3/4IN 100FT PVC CONDUIT (LTC075)
- ABB Conduit Body Cover, 1-1/2 in., Clip On (570S)
- ABB Conduit Body Cover, 1-1/4 in. (470F)
- ABB Conduit Body Cover, 1/2 in., Clip On (170S)
- ABB Galvanized Steel Tile Wall Covers Conduit Outlet Bodies And Box, 52C5011225 (52C5011/2-25)
- KILLARK Conduit Body Cover, 2 in., Design: Screw In (OL-60)
- Abb Conduit Bodies & Covers