Shop All Conduit Bodies & Covers
Abb
Conduit Body Cover, 2 in., Clip On
Mfr # 670S
Zoro # G2334525
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 2 in
- Hazardous Location No
- Design Clip On
- Material Steel
- Includes Gasket, Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 670S
- Zoro # G2334525
- UPC # 786210985923
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 in |
Fits Hub Size | 2 in |
Size | 2 Inch |
Details
Item | Covers for Conduit Access Fitting |
Hazardous Location | No |
Design | Clip On |
Material | Steel |
Includes | Gasket, Screws |
For Use With | Thomas & Betts Form 7 Conduit Bodies |
Standards | UL(E 2969)/ CSA/ RoHS |
Hazardous Location Rating | Not Rated |
Shape | Oval |
Connection Type | Screw In |
Finish | Chromate Coated, Zinc Plated |
Gasket Included | Yes |
Accessory Type | Cover |
Product Type | Conduit Body Cover - Form 7 |
Application | For Use with EMT Conduit |
Standard | UL E2969, CSA |
Description
Covers for Conduit Access Fitting, Material Steel, For Use With Thomas & Betts Form 7 Conduit Bodies, Includes Gasket, Screws, Connection Type Screw In, Finish Chromate Coated, Zinc Plated, Accessory Type Cover, Gasket Included Yes, Hazardous Location No, Hazardous Location Rating Not Rated, Fits Hub Size 2 in, Shape Oval, Standards UL(E 2969)/ CSA/ RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELKIN Patch Cable - Bare Wire - Bare Wire - 1000 Ft - Stp - ( Cat 5E ) - (A7J304-1000-PNK)
- IDEAL Connector, PK25 (85-345)
- RACO Noninsulated Connector, 1/2 In., Straight (3402)
- BEP MARINE BEP 24-Hour Essential Circuits Module - 1 x 5A (706-4W)
- ABB 1/2 in. Type C Conduit Body (1187A)
- ABB Conduit Body Cover, 3/4 in. (270F)
- ABB Conduit Body Cover, 1/2 in., Clip On (170S)
- ABB Conduit Outlet Body, Iron, LU (LU37)
- ABB Cover Pvc Blank (5133362B)
- ABB Conduit Outlet Body, Iron, 2 In. (T67)
- CROUSE HINDS CONDULET MARK 9 ALUMINUM LR 2IN CONDUIT OUTLET BODIES AND Box, 2PK (LR69)
- Abb Conduit Bodies & Covers