Shop All Conduit Bodies & Covers
Abb
Conduit Body Cover, 2 in.
Mfr # 670F
Zoro # G3234034
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 2 in
- Hazardous Location No
- Design Screw In
- Material Iron
- Includes Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # 670F
- Zoro # G3234034
- UPC # 786210924205
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 in |
Fits Hub Size | 2 in |
Inner Dimensions (inches) | 8.25x5.25x4.25 |
Outer Dimensions (inches) | 18.8x8.8x14.1 |
Size | 2 Inch |
Details
Item | Covers for Conduit Access Fitting |
Hazardous Location | No |
Design | Screw In |
Material | Iron |
Includes | Gasket |
For Use With | Form 7 Conduit Bodies |
Standards | RoHs Compliance |
Color | Gray |
Hazardous Location Rating | Not Rated |
Accessory Type | Cover |
Connection Type | Screw Clamp |
Shape | Oval |
Finish | Aluminum Acrylic Coated, Zinc Plated |
Gasket Included | Yes |
Application | For Use with EMT Conduit |
Type | Conduit Body Cover - Form 7 |
Features | T&B Form 7 bodies and covers are interchangeable with Crouse-Hinds and Appletons Form 7 bodies and covers.; T&B Form 7 bodies and covers are interchangeable with Crouse-Hinds and Appletons Form 7 bodies and covers. |
Description
Covers for Conduit Access Fitting, Material Iron, For Use With Form 7 Conduit Bodies, Includes Gasket, Connection Type Screw Clamp, Finish Aluminum Acrylic Coated, Zinc Plated, Accessory Type Cover, Color Gray, Gasket Included Yes, Hazardous Location No, Hazardous Location Rating Not Rated, Fits Hub Size 2 in, Shape Oval, Standards RoHs Compliance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, Astro 7/365 Days, 20A (ET2815C)
- USA INDUSTRIALS Aftermarket Furnas Innova Plus, 14, 40, 22FP, FS Contact Kit - Replaces 75FP14, Size 2, 1-Pole (9320CF)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 3 Pole, 120/240V AC (QOB3201021)
- DAYTON Raised Indicator Light, Red, 24V (22NY42)
- ABB Conduit Body Cover, 1 in. (370F)
- ABB Conduit Body Cover, 1-1/4 in. (470F)
- ABB Conduit Body Cover, 1-1/2 in., Clip On (570S)
- ABB Conduit Body Cover, 2 in., Clip On (670S)
- ABB Conduit Outlet Body w/Cover, Iron, LB (LB27CG-TB)
- ABB Galvanized Steel Tile Wall Covers Conduit Outlet Bodies And Box, 52C5011225 (52C5011/2-25)
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/4 In. (TB47-SA)
- Abb Conduit Bodies & Covers