Shop All Conduit Bodies & Covers
Abb
Conduit Body Cover, 1 in., Clip On
Mfr # 370S
Zoro # G0325132
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location No
- Hub Size 1 in
- Design Clip On
- Material Steel
- Includes Gasket, Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 370S
- Zoro # G0325132
- UPC # 786210985909
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 in |
Fits Hub Size | 1 in |
Size | 1 Inch |
Details
Item | Covers for Conduit Access Fitting |
Hazardous Location | No |
Design | Clip On |
Material | Steel |
Includes | Gasket, Screws |
For Use With | Thomas & Betts Form 7 Conduit Bodies |
Standards | UL(E 2969)/ CSA/ RoHS |
Gasket Included | Yes |
Finish | Chromate Coated, Zinc Plated |
Shape | Oval |
Accessory Type | Cover |
Connection Type | Screw Clamp |
Hazardous Location Rating | Not Rated |
Product Name | T&B RIGID FITTINGS |
Product Type | Conduit Body Cover - Form 7 |
Application | For Use with EMT Conduit |
Standard | UL E2969, CSA |
Description
Covers for Conduit Access Fitting, Material Steel, For Use With Thomas & Betts Form 7 Conduit Bodies, Includes Gasket, Screws, Connection Type Screw Clamp, Finish Chromate Coated, Zinc Plated, Accessory Type Cover, Gasket Included Yes, Hazardous Location No, Hazardous Location Rating Not Rated, Fits Hub Size 1 in, Shape Oval, Standards UL(E 2969)/ CSA/ RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 MNPT, SPDT, 0.2 to 10 psi, Standard Action (9012GAW1Z)
- SQUARE D Terminal Block, 40 Amp (9080GP6)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 15 ft. (PS-615-HG-OEM)
- ANCOR Green 12 AWG Primary Wire - 100' (106310)
- ABB Conduit Outlet Body, Iron, LU (LU37)
- ABB Conduit Outlet Body, Iron, 1-1/2 In. (LB57)
- ABB Conduit Body Cover, 3/4 in., Clip On (270S)
- ABB Conduit Body Cover, 1-1/4 in. (470F)
- ABB Outlt Box Pvc 1G 18Cu In (E979EFN-CTN)
- ABB 1/2 in. Type C Conduit Body (1187A)
- CROUSE HINDS LL 1-1/2IN CONDUIT OUTLET BODIES AND Box, 2PK (LL59)
- Abb Conduit Bodies & Covers