Shop All Conduit Bodies & Covers
Abb
Conduit Body Cover, 1-1/4 in., Clip On
Mfr # 470S
Zoro # G0379066
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 1 1/4 in
- Hazardous Location No
- Design Clip On
- Material Steel
- Includes Gasket, Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 470S
- Zoro # G0379066
- UPC # 786210980218
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/4 in |
Fits Hub Size | 1 1/4 in |
Size | 1-1/4 Inch |
Details
Item | Covers for Conduit Access Fitting |
Hazardous Location | No |
Design | Clip On |
Material | Steel |
Includes | Gasket, Screws |
For Use With | Thomas & Betts Form 7 Conduit Bodies |
Standards | UL(E 2969)/ CSA/ RoHS |
Shape | Oval |
Gasket Included | Yes |
Hazardous Location Rating | Not Rated |
Connection Type | Screw Clamp |
Accessory Type | Cover |
Finish | Chromate Coated, Zinc Plated |
Application | For Use with EMT Conduit |
Product Type | Conduit Body Cover - Form 7 |
Standard | UL E2969, CSA |
Description
Covers for Conduit Access Fitting, Material Steel, For Use With Thomas & Betts Form 7 Conduit Bodies, Includes Gasket, Screws, Connection Type Screw Clamp, Finish Chromate Coated, Zinc Plated, Accessory Type Cover, Gasket Included Yes, Hazardous Location No, Hazardous Location Rating Not Rated, Fits Hub Size 1 1/4 in, Shape Oval, Standards UL(E 2969)/ CSA/ RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 70A, 250V AC, Non-Indicating (FLNR070)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S10-BL-DN)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001K1L1GH13)
- 3M Shrink Tubing, 1.1in ID, Red, 4ft, PK20 (HDT-1100-48A-RED)
- ABB Conduit Outlet Body, Iron, 1-1/2 In. (LB57)
- ABB Conduit Outlet Body, Iron, LU (LU37)
- ABB Galvanized Steel Tile Wall Covers Conduit Outlet Bodies And Box, 52C5011225 (52C5011/2-25)
- ABB Conduit Body Cover, 1 in. (370F)
- ABB Conduit Body Cover, 1-1/2 in., Clip On (570S)
- ABB 1/2 in. T Conduit Body (57C)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LR (ERLR50)
- Abb Conduit Bodies & Covers