Shop All Conduit Bodies & Covers
Abb
Conduit Body Cover, 1-1/2 in.
Mfr # 570F
Zoro # G2837326
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 1 1/2 in
- Hazardous Location No
- Design Screw In
- Material Iron
- Includes Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 570F
- Zoro # G2837326
- UPC # 786210924137
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/2 in |
Fits Hub Size | 1 1/2 in |
Outer Dimensions (inches) | 21.75x9.87x6.5 |
Size | 1-1/2 Inch |
Inner Dimensions (inches) | 6.25x4.75x3.25 |
Details
Item | Covers for Conduit Access Fitting |
Hazardous Location | No |
Design | Screw In |
Material | Iron |
Includes | Gasket |
For Use With | Form 7 Conduit Bodies |
Standards | RoHs Compliance |
Color | Gray |
Connection Type | Screw Clamp |
Accessory Type | Cover |
Shape | Oval |
Gasket Included | Yes |
Finish | Aluminum Acrylic Coated, Zinc Plated |
Hazardous Location Rating | Not Rated |
Type | Conduit Body Cover - Form 7 |
Application | For Use with EMT Conduit |
Features | T&B Form 7 bodies and covers are interchangeable with Crouse-Hinds and Appletons Form 7 bodies and covers.; T&B Form 7 bodies and covers are interchangeable with Crouse-Hinds and Appletons Form 7 bodies and covers. |
Description
Covers for Conduit Access Fitting, Material Iron, For Use With Form 7 Conduit Bodies, Includes Gasket, Connection Type Screw Clamp, Finish Aluminum Acrylic Coated, Zinc Plated, Accessory Type Cover, Color Gray, Gasket Included Yes, Hazardous Location No, Hazardous Location Rating Not Rated, Fits Hub Size 1 1/2 in, Shape Oval, Standards RoHs Compliance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Spare Contact Set (LA5D150803)
- SQUARE D Circuit Breaker, 9080GCB Series 7A, 1 Pole, 250V AC (9080GCB70)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 3/4In (ELF90-75)
- CHAMPION POWER EQUIPMENT Champion Power Station Solar Panel, 120W (201246)
- ABB Conduit Outlet Body w/Cover, Iron, LB (LB27CG-TB)
- ABB 1/2 in. Type C Conduit Body (1187A)
- ABB Conduit Body Cover, 3/4 in. (270F)
- ABB Conduit Outlet Body, Iron, C, 1 In. (C37)
- ABB Galvanized Steel Tile Wall Covers Conduit Outlet Bodies And Box, 52C5011225 (52C5011/2-25)
- ABB Conduit Body Cover, 3/4 in., Clip On (270S)
- CIRCLE AW B-LINE WIRING TROUGH 4IN X 4IN X 36IN CONDUIT OUTLET BODIES AND BOX (4436 GRT)
- Abb Conduit Bodies & Covers