Shop All Compression Lugs
Abb
Compression Lug, Long, L4.92 In, Ylw
Mfr # 54868BE
Zoro # G0863235
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 250 kcmil
- Connector Type Long Barrel
- Width 1.13"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 4.92"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54868BE
- Zoro # G0863235
- UPC # 786210898056
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 250 kcmil |
Width | 1.13" |
Length | 4.92" |
Stud Size | 1/2 in |
Barrel Size | Long |
For Stud Size | 1/2 in |
For Stranded Copper Wire Size - Maximum | 250 kcmil |
Description
Compression Lug,Long,L4.92 In,Ylw, Barrel Size Long, Color Code Yellow, Die Code 62, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 250 kcmil, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 2, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchlok 22-18 AWG Non-Insulated Block Fork Terminal #10 Stud PK100 (M18-10FBX)
- AMPHENOL ER 7C 16S SKT PLUG (MS3106E16S1S)
- RACO Low Voltage Divider, Divider Accessory, 6234 (6234)
- EDWARDS SIGNALING Class 2 Transformer, 10 VA @ 16V AC, 10 VA @ 8V AC, 20 VA @24V AC, Not Rated, Not Rated, 120V AC (592)
- ABB One Hole Lug Compression Connector, 8 AWG (60104-TB)
- ABB Blackburn 250 KCMIL thru #6 STR Aluminum Lug Terminal (ADR25-21)
- ABB One Hole Lug Compress Connector, 4/0 AWG (60150)
- ABB One Hole Lug Compression Connector, 1 AWG (54108NT)
- ABB Two Hole Lug Comprss Conct, 600 kcmil, PK6 (54289)
- ABB Compression Lug, 4/0 Awg, Code Purple (54818BE)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YA1CLNT14)
- Abb Compression Lugs