Shop All Compression Lugs
Abb
Compression Lug, Long, 8 Awg, L1.65 In, Rd
Mfr # 54930BE
Zoro # G3682406
Sold in multiples of 50 for $197.50
$197.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 8 AWG
- Connector Type Long Barrel
- Width 0.42"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 1.65"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # 54930BE
- Zoro # G3682406
- UPC # 78621089825
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 8 AWG |
Width | 0.42" |
Length | 1.65" |
Stud Size | 1/4 in |
For Stud Size | 1/4 in |
Barrel Size | Long |
For Stranded Copper Wire Size - Maximum | 8 AWG |
AWG size | 8 |
Description
Compression Lug,Long,8 Awg,L1.65 In,Rd, Barrel Size Long, Color Code Red, Die Code 21, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Maximum 8 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Legend Plate, For Reverse, Black (10250TM38)
- SIEMENS Selector Switch, Hand Off Auto (49SAS01)
- EATON BUSSMANN Cartridge Fuse, NON Series, 50A, Time-Delay, 250V AC, Cylindrical (NON-50)
- 3M Shrink Tubing, 1.5 In ID, Clear, 6 In, PK3 (FP301-1 1/2-6"-CLEAR-10-3 PC PKS)
- ABB One Hole Lug Compression Connector, 6 AWG (54904BEPH)
- ABB Compression Lug, 4/0 Awg, L 1.90 In, Pur (54167)
- ABB One Hole Lug Compression Connector, 6 AWG (60108-TB)
- ABB One Hole Lug Compress Connector, 4/0 AWG (58162)
- ABB C Tap, Black, 45, Main 3-1, Branch 3-12 (54735)
- ABB Compression Lug, Long, 300 Kcm, L3.45 In, Wh (54914BE)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C362)
- Abb Compression Lugs