Shop All Compression Lugs
Abb
Compression Lug, Long, 6 Awg, L1.65 In, Bl
Mfr # 54905BE
Zoro # G3682351
product price: $5.29
/ea
Sold in multiples of 50 for $264.50
$264.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Long Barrel
- Width 0.44"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 1.65"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54905BE
- Zoro # G3682351
- UPC # 78621089009
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.44" |
Length | 1.65" |
Stud Size | 1/4 in |
For Stranded Copper Wire Size - Maximum | 6 AWG |
For Stud Size | 1/4 in |
Barrel Size | Long |
AWG size | 6 |
Description
Compression Lug,Long,6 Awg,L1.65 In,Bl, Barrel Size Long, Color Code Blue, Die Code 24, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, W Series, Fast Acting, 3A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (W-3)
- PANDUIT Wall Mounting Clip, .65 in dia., PK100 (DB-C)
- DRYCONN Large Red Direct Bury Wire Connect, PK10 (10555)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Back and SideWired, Black (CSB120BK)
- ABB One Hole Lug Compress Connector, 4/0 AWG (60147)
- ABB One Hole Lug Compression Connector, 2 AWG (60117)
- ABB C Tap, Brown, 33, Main 8-4, Branch 8-12 (54720)
- ABB C Tap, Orange, 50, Main 2-1/0, Branch 2-12 (54740)
- ABB One Hole Lug Compress Connector, 2/0 AWG (60134)
- ABB Compression Lug, 4/0 Awg, L 2.13 In, Pur (54168)
- PANDUIT Lug, Cu, #10 Awg, 1/4 Stud Ea (LCA10-14-L)
- Abb Compression Lugs