Shop All Compression Lugs
Abb
Compression Lug, Long, 400 Kcm, L5.45 In, Bl
Mfr # 54874BE
Zoro # G0863250
Sold in multiples of 6 for $192.90
$192.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 400 kcmil
- Connector Type Long Barrel
- Width 1.41"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 5.51"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # 54874BE
- Zoro # G0863250
- UPC # 786210898087
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 400 kcmil |
Width | 1.41" |
Length | 5.51" |
Stud Size | 1/2 in |
For Stranded Copper Wire Size - Maximum | 300 kcmil |
For Stud Size | 1/2 in |
Barrel Size | Long |
Description
Compression Lug,Long,400 Kcm,L5.45 In,Bl, Barrel Size Long, Color Code Blue, Die Code 76, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 300 kcmil, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 2, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Min Pwr Dist Block, 175A, 3P, 1P Prmry, 600V (16000-3)
- WIREMOLD Single Two Gang Cover Opening, Ivry, Steel (V4047RX)
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1002-2BN60-0AA0)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 25A (6GNP7)
- ABB Compression Lug, 4/0 Awg, L 1.90 In, Pur (54167)
- ABB One Hole Lug Compress Connector, 3/0 AWG (60144)
- ABB Lug, 1 Hole, 24 Die Code (60102-TB)
- ABB One Hole Lug Compress Conct, 250 kcmil (60156)
- ABB C Tap, Green, 24, Main 5-3, Branch 6-12 (54725)
- ABB One Hole Lug Compression Connector, 1 AWG (60122)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-12-L)
- Abb Lugs & Split Bolts