Shop All Compression Lugs
Abb
Compression Lug, Long, 4/0 Awg, L4.7 In, Pur
Mfr # 54866BE
Zoro # G0863226
product price: $22.99
/ea
Sold in multiples of 10 for $229.90
$229.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Long Barrel
- Width 1.03"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 4.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54866BE
- Zoro # G0863226
- UPC # 78621089804
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1.03" |
Length | 4.7" |
Stud Size | 1/2 in |
For Stranded Copper Wire Size - Maximum | 4/0 AWG |
Barrel Size | Long |
For Stud Size | 1/2 in |
Description
Compression Lug,Long,4/0 Awg,L4.7 In,Pur, Barrel Size Long, Color Code Purple, Die Code 54, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 4/0 AWG, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 2, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 15 Amp Male NEMA 5-15P to 30 Amp Female NEMA TT-30R Adapter Plug (Round) (RVA1517)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (22977301)
- WIEGMANN 316 Stainless Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, 4, 4X, Non Hinged Clamp (BN4060604CHSSA)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M10E38)
- ABB Compression Lug, 4 Awg, Color Code Gray (256-30695-1184)
- ABB Blackburn #2 STR thru #14 AWG Aluminum Lug Terminal (ADR2)
- ABB One Hole Lug Compression Connector, 2 AWG (60118)
- ABB Compression Lug, 1/0 Awg, Color Code Pink (256-30695-886)
- ABB One Hole Lug Compress Connector, 4/0 AWG (54170)
- ABB One Hole Lug Compression Connector, 6 AWG (54905BEUB)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CT6)
- Abb Lugs & Split Bolts