Shop All Compression Lugs
Abb
Compression Lug, Long, 4 Awg, L1.7 In, Gy
Mfr # 54906BE
Zoro # G3682360
Sold in multiples of 50 for $222.50
$222.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Long Barrel
- Width 0.52"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 1.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # 54906BE
- Zoro # G3682360
- UPC # 54143631444270
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.52" |
Length | 1.7" |
Stud Size | 1/4 in |
Barrel Size | Long |
For Stranded Copper Wire Size - Maximum | 4 AWG |
For Stud Size | 1/4 in |
AWG size | 4 |
Description
Compression Lug,Long,4 Awg,L1.7 In,Gy, Barrel Size Long, Color Code Gray, Die Code 29, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Maximum 4 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Mechanical Interlock Kit, For Contactor (C321KM60B)
- ZORO SELECT LKG CONN 30A 3PH 480V L16-30R B/W (71630NC)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR2A201FU)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (MY2N-AC24(S))
- ABB Two Hole Lug Compress Conct, 10 AWG (54201)
- ABB Compression Lug, Long, 300 Kcm, L3.45 In, Wh (54914BE)
- ABB C Tap, Green, 24, Main 5-3, Branch 6-12 (54725)
- ABB One Hole Lug Compression Connector, 1 AWG (60124)
- ABB One Hole Lug Compression Connector, 6 AWG (60107)
- ABB Compression Lug, 6 Awg, L 1.98 In, Bl (54205)
- MAGNALUG Stater/Ground Lug, 4/0, 1/2", PK50 (6440-050H)
- Abb Compression Lugs