Shop All Compression Lugs
Abb
Compression Lug, Long, 350 Kcm, L5.35 In, Rd
Mfr # 54872BE
Zoro # G0863241
product price: $30.99
/ea
Sold in multiples of 10 for $309.90
$309.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 350 kcmil
- Connector Type Long Barrel
- Width 1.36"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 5.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54872BE
- Zoro # G0863241
- UPC # 78621089807
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 350 kcmil |
Width | 1.36" |
Length | 5.4" |
For Stud Size | 1/2 in |
For Stranded Copper Wire Size - Maximum | 300 kcmil |
Barrel Size | Long |
Description
Compression Lug,Long,350 Kcm,L5.35 In,Rd, Barrel Size Long, Color Code Red, Die Code 71, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 300 kcmil, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 2, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE Portable Generator, 3,000 W Rated, 3,800 W Surge, 25 A A (P0081100)
- ZIRCON Circuit Breaker Finder, 80 to 600V AC (70030)
- SCHNEIDER ELECTRIC Ssr3 Ch, 25A@48-600VAC, ZC, 90-140VAC, 25 A, 48 to 600V AC, SSM3 Series (SSM3A325F7)
- IDEAL Ballast Dsconnct, Orng, 2 Ports, 600V, PK150 (30-352J)
- ABB One Hole Lug Compression Connector, 1 AWG (54108NT)
- ABB One Hole Lug Compression Connector, 8 AWG (60104-TB)
- ABB One Hole Lug Compression Connector, 4 AWG (60113)
- ABB One Hole Lug Compress Connector, 3/0 AWG (60142)
- ABB One Hole Lug Connector, 300 kcmil, PK10 (54178)
- ABB Compression Lug, 4/0 Awg, L 4.25 In, Pur (54270)
- ZORO SELECT One Hole Lug Compress Conct, 300 kcmil (24D007)
- Abb Lugs & Split Bolts