Shop All Compression Lugs
Abb
Compression Lug, Long, 300 Kcm, L5.2 In, Wh
Mfr # 54870BE
Zoro # G0686345
product price: $25.55
/ea
Sold in multiples of 10 for $255.50
$255.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 300 kcmil
- Connector Type Long Barrel
- Width 1-1/4"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 5.23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54870BE
- Zoro # G0686345
- UPC # 786210898063
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 300 kcmil |
Width | 1-1/4" |
Length | 5.23" |
Stud Size | 1/2 in |
Barrel Size | Long |
For Stud Size | 1/2 in |
For Stranded Copper Wire Size - Maximum | 300 kcmil |
Description
Compression Lug,Long,300 Kcm,L5.2 In,Wh, Barrel Size Long, Color Code White, Die Code 66, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 300 kcmil, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 2, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Twist On Wire Connector, 22-10 AWG, PK1000 (H-30-POUCH)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0403" Dia, UL1007, 300 Volts (18UL1007STRKIT10COLOR100)
- SENSORSWITCH Occupancy Sensor, PIR, 2500 sq ft, White (CMR 10)
- EASYLIFE TECH 15 A 125 V Grounded Connector Straight Blade Polarized Residential use (0-2101-N)
- ABB One Hole Lug Compression Connector, 8 AWG (60101)
- ABB Compression Lug, Long, 300 Kcm, L3.45 In, Wh (54914BE)
- ABB One Hole Lug Compress Connector, 4/0 AWG (60147)
- ABB One Hole Lug Compress Connector, 4/0 AWG (58162)
- ABB One Hole Lug Compress Connector, 4/0 AWG (60150)
- ABB One Hole Lug Compress Connector, 4/0 AWG (58165)
- BURNDY Two Hole Lug Compress Conct, 600 kcmil (YA362TC38)
- Abb Lugs & Split Bolts