Shop All Compression Lugs
Abb
Compression Lug, Long, 300 Kcm, L3.45 In, Wh
Mfr # 54914BE
Zoro # G0801300
Sold in multiples of 10 for $218.50
$218.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 300 kcmil
- Connector Type Long Barrel
- Width 1-1/4"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # 54914BE
- Zoro # G0801300
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 300 kcmil |
Width | 1-1/4" |
Length | 3-1/2" |
Stud Size | 1/2 in |
For Stud Size | 1/2 in |
Barrel Size | Long |
For Stranded Copper Wire Size - Maximum | 300 kcmil |
Description
Compression Lug,Long,300 Kcm,L3.45 In,Wh, Barrel Size Long, Color Code White, Die Code 66, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 300 kcmil, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, Brown, 15A, 1-Pole Switch (CSB115B)
- SUPERIOR ELECTRIC 30 Amp Male NEMA L14-30P to 30 Amp Female NEMA TT-30R Adapter Plug for RV (RVA1590)
- EATON BUSSMANN Plug Fuse, W Series, Fast Acting, 3A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (W-3)
- MERSEN CC Class, ATDR Series, Time-Delay, 30A, 600V AC, Non-Indicating (ATDR30)
- ABB Two Hole Lug Compression Connector, 6 AWG (54852BEUB)
- ABB One Hole Lug Compress Connector, 2/0 AWG (60134)
- ABB C Tap, Gray, 29, Main 6-8, Branch 8-12 (54715)
- ABB One Hole Lug Compression Connector, 6 AWG (54904BEPH)
- ABB One Hole Lug Compression Connector, 6 AWG (60106-TB)
- ABB One Hole Lug Compression Connector, 4 AWG (60114)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CL3BOX)
- Abb Compression Lugs