Shop All Compression Lugs
Abb
Compression Lug, Long, 3/0 Awg, L2.7 In, Or
Mfr # 54965BE
Zoro # G3223300
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0 AWG
- Connector Type Long Barrel
- Width 0.92"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 2.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54965BE
- Zoro # G3223300
- UPC # 78621089828
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 3/0 AWG |
Width | 0.92" |
Length | 2.7" |
Stud Size | 1/2 in |
For Stranded Copper Wire Size - Maximum | 3/0 AWG |
For Stud Size | 1/2 in |
Barrel Size | Long |
Description
Compression Lug,Long,3/0 Awg,L2.7 In,Or, Barrel Size Long, Color Code Orange, Die Code 50, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 3/0 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Gate With Cover, Weight (534-U25)
- CITEL Surge Protector, 48V, 8 (CGMJ8-POE-A-C5E)
- TRIPP LITE Replacement UPS Battery, SMART500RT1U, SMX500RT1U, 12V DC, 7.2 Ah, Hardwired (RBC62-1U)
- ESSEX WHITE RODGERS Class 2 Transformer, 50 VA, 24V AC, 120/208/240V AC (90-T50F3)
- ABB One Hole Lug Compression Connector, 8 AWG (60101)
- ABB One Hole Lug Compress Connector, 4/0 AWG (60148)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60132)
- ABB C Tap, Purple, 54, Main 2/0-1, Branch 1-12 (54745)
- ABB Lug, 1 Hole, 24 Die Code (60102-TB)
- ABB One Hole Lug Compress Connector, 4/0 AWG (58162)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA30LB)
- Abb Compression Lugs