Shop All Compression Lugs
Abb
Compression Lug, Long, 3, 2 Awg, Br
Mfr # 54942BE
Zoro # G3682421
product price: $7.65
/ea
Sold in multiples of 25 for $191.25
$191.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 to 3 AWG
- Connector Type Long Barrel
- Width 0.59"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 2.03"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54942BE
- Zoro # G3682421
- UPC # 78621088635
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 to 3 AWG |
Width | 0.59" |
Length | 2.03" |
For Stud Size | 5/16 in |
Barrel Size | Long |
For Stranded Copper Wire Size - Maximum | 2 AWG |
AWG size | 2 |
Description
Compression Lug,Long,3 , 2 Awg,Br, Barrel Size Long, Color Code Brown, Die Code 33, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Maximum 2 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Extension Ring, Ring Accessory, 2 Gang, Galvanized steel, Square Box (262)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 18kW, Air Cooled (7228)
- MERSEN Fuse, GDL Series, Time Delay, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GDL3)
- EATON BUSSMANN Cutout Link, FL3 Series, 80A, Fast-Acting, 27,000V AC, Pin, K Link Type, Removable (FL3K80)
- ABB Replacement for ABB 54854be (54854BE ABB)
- ABB Compression Lug, 4 Awg, Color Code Gray (256-30695-1159)
- ABB Compression Lug, Long, 300 Kcm, L3.45 In, Wh (54914BE)
- ABB One Hole Lug Compression Connector, 2 AWG (60120)
- ABB Compression Lug, 6 Awg, L 1.39 In, Bl (54136)
- ABB Blackburn #2 STR thru #14 AWG Aluminum Lug Terminal (ADR2)
- ZORO SELECT Two Hole Lug Compress Connector, 2/0 AWG (24C424)
- Abb Compression Lugs