Shop All Compression Lugs
Abb
Compression Lug, Long, 1/0 Awg, Pink
Mfr # 54909BE
Zoro # G3223267
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Standard Barrel
- Width 0.52"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 1.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54909BE
- Zoro # G3223267
- UPC # 786210890111
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 0.52" |
Length | 1.7" |
Stud Size | 3/8 in |
Barrel Size | Long |
For Stud Size | 3/8 in |
For Stranded Copper Wire Size - Maximum | 1/0 AWG |
Description
Compression Lug,Long,1/0 Awg,Pink, Barrel Size Long, Color Code Pink, Die Code 42, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Maximum 1/0 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 360VA, 0 Hz (ORI241240110)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 1A, 600V AC, Non-Indicating (KLK001)
- SIEMENS Selctr Swtch Cntrl Station, Hand/Off/Auto (52C156S)
- TEMPCO Temperature Control (TEC16008)
- ABB Two Hole Lug Compression Connector, 6 AWG (542050310)
- ABB One Hole Lug Compression Connector, 2 AWG (60120)
- ABB Two Hole Lug Compress Conct, 646 kcmil (58884BE)
- ABB One Hole Lug Compress Connector, 4/0 AWG (54170)
- ABB Compression Lug, 4/0 Awg, Code Purple (54818BE)
- ABB One Hole Lug Compress Connector, 2/0 AWG (60136)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-56H-E)
- Abb Compression Lugs