Shop All Compression Lugs
Abb
Compression Lug, Long, 1 Awg, L2.18 In, Gr
Mfr # 54947BE
Zoro # G3223285
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Long Barrel
- Width 0.68"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 2.18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54947BE
- Zoro # G3223285
- UPC # 78621089012
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 0.68" |
Length | 2.18" |
Stud Size | 5/16 in |
For Stud Size | 5/16 in |
Barrel Size | Long |
For Stranded Copper Wire Size - Maximum | 1 AWG |
AWG size | 1 |
Description
Compression Lug,Long,1 Awg,L2.18 In,Gr, Barrel Size Long, Color Code Green, Die Code 37, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Maximum 1 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Semiconductor Fuse, PSR Series, 900A, Very Fast Acting, 700V AC (PSR033FS0900Z)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14249WH)
- CAROL Comm Cable, Unshielded, 22/12, 1000 Ft. (C4067A.41.10)
- CARLING TECHNOLOGIES Circuit Breaker, CLB Series 15A, 1 Pole, 125/250V AC, Medium Curve (CLB-153-27E3N-W-A/15)
- ABB One Hole Lug Compression Connector, 8 AWG (60104-TB)
- ABB C Tap, Yllw, 62, Main3/0-1/0, Branch3/0-1/0 (54750)
- ABB One Hole Lug Compression Connector, 6 AWG (60107)
- ABB One Hole Lug Compression Connectr, 10 AWG (60096)
- ABB One Hole Lug Compression Connector, 4 AWG (60114)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60130)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA1CLB)
- Abb Compression Lugs