Shop All Compression Lugs
Abb
Compression Lug, 8 Awg, L 1.14 In, Rd
Mfr # 54104
Zoro # G3681986
product price: $3.85
/ea
Sold in multiples of 50 for $192.50
$192.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 8 AWG
- Connector Type Standard Barrel
- Width 0.39"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 1.16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54104
- Zoro # G3681986
- UPC # 78621054104
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 8 AWG |
Width | 0.39" |
Length | 1.16" |
Stud Size | #10 |
Barrel Size | Standard |
For Stud Size | #10 |
For Stranded Copper Wire Size - Maximum | 8 AWG |
AWG size | 8 |
Description
Compression Lug,8 Awg,L 1.14 In,Rd, Barrel Size Standard, Color Code Red, Die Code 21, Tongue Angle Straight, For Conductor Material Copper, For Stud Size #10, For Stranded Copper Wire Size - Maximum 8 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flush Indicator Light, Green, 120V (22NY52)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26)
- HONEYWELL T775R2001 Electronic Temperature (T775R2001)
- GE Molded Case Circuit Breaker, THQL Series 15A, 1 Pole, 120/240V AC (THQL1115AF2)
- ABB Compression Lug, 2/0 Awg, L 2.25 In, Bk (54160)
- ABB Lug, 1 Hole, 24 Die Code (60102-TB)
- ABB C Tap, Gray, 29, Main 6-8, Branch 8-12 (54715)
- ABB One Hole Lug Compression Connector, 6 AWG (54905BEUB)
- ABB One Hole Lug Compress Connector, 4/0 AWG (60148)
- ABB Two Hole Lug Compress Conct, 10 AWG (54201)
- ABB Two Hole Lug Compress Conct, 600 kcmil (54878BE)
- Abb Compression Lugs