Shop All Compression Lugs
Abb
Compression Lug, 8 Awg, Color Code Red
Mfr # 54929BE
Zoro # G3682397
product price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 8 AWG
- Connector Type Long Barrel
- Width 0.42"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 1.65"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54929BE
- Zoro # G3682397
- UPC # 786210190211
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 8 AWG |
Width | 0.42" |
Length | 1.65" |
Stud Size | #10 |
For Stranded Copper Wire Size - Maximum | 8 AWG |
For Stud Size | #10 |
Barrel Size | Long |
AWG size | 8 |
Description
Compression Lug,8 Awg,Color Code Red, Barrel Size Long, Color Code Red, Die Code 21, For Conductor Material Copper, For Stud Size #10, For Stranded Copper Wire Size - Maximum 8 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, Bracket Mounted, 4PST-NO, 200/240V AC, 10 Pins, 4 Poles (G7J-4A-B-W1-AC200/240)
- POLARIS Insulated Multitap Connector, 2 Ports, 14 AWG to 1/0 AWG Range, L Shape, Aluminum, Plastisol, Black (IT-1/0B)
- TELEMECANIQUE SENSORS Ac/Dc Proximity Motion Detector (XSAV12801)
- ZORO SELECT NEMA 15A 4-3/16" H x 1-3/4" W x 1-1/8" D Power Inlet (1597TRW)
- ABB Compression Lug, 4/0 Awg, L 2.13 In, Pur (54168)
- ABB One Hole Lug Compress Connector, 4/0 AWG (60148)
- ABB One Hole Lug Compress Connector, 4/0 AWG (58165)
- ABB One Hole Lug Compress Conct, 250 kcmil (60156)
- ABB One Hole Lug Compression Connector, 4 AWG (60112-TB)
- ABB Lug 1 Hole Short Bar (54187)
- ABB Compression Lug, Long, 300 Kcm, L3.45 In, Wh (54914BE)
- Abb Lugs & Split Bolts