Shop All Compression Lugs
Abb
Compression Lug, 8 Awg, 5/16 In Stud, Rd
Mfr # 54131
Zoro # G3682065
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 8 AWG
- Connector Type Standard Barrel
- Width 0.56"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 1.33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54131
- Zoro # G3682065
- UPC # 78621054131
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 8 AWG |
Width | 0.56" |
Length | 1.33" |
Stud Size | 5/16 in |
For Stud Size | 5/16 in |
Barrel Size | Standard |
For Stranded Copper Wire Size - Maximum | 8 AWG |
AWG size | 8 |
Description
Compression Lug,8 Awg,5/16 In Stud,Rd, Barrel Size Standard, Color Code Red, Die Code 21, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Maximum 8 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Wiring Duct Cover, Flushed Mount, Gray (TYD15CPG6)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-V06BK-TA)
- GARDNER BENDER Coax Connector, Compression F-Series, PK4 (GDC-6CM)
- EATON Emergency Stop Push Button, Red (M22-PV-K01)
- ABB Compression Lug, 2/0 Awg, L 2.25 In, Bk (54160)
- ABB One Hole Lug Compress Connector, 4/0 AWG (58163)
- ABB One Hole Lug Compress Connector, 4/0 AWG (58162)
- ABB Two Hole Lug Compress Conct, 10 AWG (54201)
- ABB Blackburn #1/0 STR thru #14 AWG Aluminum Lug Terminal (ADR11)
- ABB C Tap, Gray, 29, Main 6-8, Branch 8-12 (54715)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C315)
- Abb Lugs & Split Bolts