Shop All Compression Lugs
Abb
Compression Lug, 8 Awg, 3/8 In Stud, Rd
Mfr # 54132
Zoro # G3682071
product price: $3.35
/ea
Sold in multiples of 50 for $167.50
$167.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 8 AWG
- Connector Type Standard Barrel
- Width 0.56"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 1.33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54132
- Zoro # G3682071
- UPC # 78621054132
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 8 AWG |
Width | 0.56" |
Length | 1.33" |
Stud Size | 3/8 in |
For Stud Size | 3/8 in |
For Stranded Copper Wire Size - Maximum | 8 AWG |
Barrel Size | Standard |
AWG size | 8 |
Description
Compression Lug,8 Awg,3/8 In Stud,Rd, Barrel Size Standard, Color Code Red, Die Code 21, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Maximum 8 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC 1.6cuft MWO Inverter Black (NNSN736B)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 24 V AC, 9 A, Reversing: No (3RT23161AB00)
- REMKE Cord Grip, Alum, 1" NPT, 1.250-1.375, Mesh (RSR-3522-E)
- HUBBELL WIRING DEVICE-KELLEMS Yellow Weatherproof Reel, UL Type 4, 40 Ft, #12/4 SOW, 20 A, 600 VAC (HBLW40124)
- ABB Two Hole Lug Compress Conct, 750 kcmil (54880BE)
- ABB Two Hole Lug Compression Connector, 6 AWG (54852BEUB)
- ABB Two Hole Lug Compression Connector, 6 AWG (54852BEPH)
- ABB Compression Lug, 2-3 Awg, Color Code Brown (54855BE)
- ABB One Hole Lug Compression Connector, 2 AWG (60117)
- ABB One Hole Lug Compression Connector, 2 AWG (60116)
- QUICKCABLE One Hole Lug Compress Connector, 4/0 AWG (4940-525-001F)
- Abb Compression Lugs