Shop All Compression Lugs
Abb
Compression Lug, 6 Awg, L 1.98 In, Bl
Mfr # 54205
Zoro # G3682205
product price: $10.79
/ea
Sold in multiples of 50 for $539.50
$539.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Standard Barrel
- Width 0.44"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 1.98"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54205
- Zoro # G3682205
- UPC # 786210542058
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.44" |
Length | 1.98" |
Stud Size | 1/4 in |
Barrel Size | Standard |
For Stud Size | 1/4 in |
For Stranded Copper Wire Size - Maximum | 6 AWG |
AWG size | 6 |
Description
Compression Lug,6 Awg,L 1.98 In,Bl, Barrel Size Standard, Color Code Blue, Die Code 24, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole Yes, Hole Center to Center 0.625 in, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 2, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 25 to 50 psi, Standard Action (76053-B00000300-01)
- CHAMPION POWER EQUIPMENT Generator Wheel Kit, For Generator (40065)
- GARDNER BENDER Flex Tube, Raceway, 3/8" x 10 ft., Black (FLX-3810T)
- HUBBELL Cover Assembly, Gray (CA60)
- ABB One Hole Lug Compression Connector, 6 AWG (60109)
- ABB Compression Lug, 4/0 Awg, Code Purple (54818BE)
- ABB Two Hole Lug Compression Connector, 2 AWG (54855BEPH)
- ABB One Hole Lug Compress Connector, 4/0 AWG (54170)
- ABB One Hole Lug Compressn Connector, 10 AWG (54101)
- ABB One Hole Lug Connector, 300 kcmil, PK10 (54178)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34)
- Abb Lugs & Split Bolts