Shop All Compression Lugs
Abb
Compression Lug, 6 Awg, L 1.39 In, Bl
Mfr # 54136
Zoro # G3682099
product price: $4.15
/ea
Sold in multiples of 50 for $207.50
$207.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Standard Barrel
- Width 0.6"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 1.41"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54136
- Zoro # G3682099
- UPC # 78621054136
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.6" |
Length | 1.41" |
Stud Size | 3/8 in |
Barrel Size | Standard |
For Stranded Copper Wire Size - Maximum | 6 AWG |
For Stud Size | 3/8 in |
AWG size | 6 |
Description
Compression Lug,6 Awg,L 1.39 In,Bl, Barrel Size Standard, Color Code Blue, Die Code 24, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 4"L, Nylon, Blue/Red, PK50 (PLT1M-L6-2)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P0606)
- PYROMATION 088105 12In 1/4In Thermocouple (R1T285H483-012-00-22CF31)
- LEVITON Ivory 2 gang Thermoset Plastic Toggle Wall Plate (86009-000)
- ABB Compression Lug, 1 Awg, L 1.78 In, Gr (54148)
- ABB One Hole Lug Compress Connector, 4/0 AWG (60148)
- ABB Two Hole Lug Compression Connector, 6 AWG (54852BEUB)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60129)
- ABB Blackburn #2 STR thru #14 AWG Aluminum Lug Terminal (ADR2)
- ABB Compression Lug, 4/0 Awg, L 1.90 In, Pur (54167)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C315)
- Abb Lugs & Split Bolts