Shop All Compression Lugs
Abb
Compression Lug, 6 Awg, Color Code Blue
Mfr # 54904BE
Zoro # G3682345
product price: $5.19
/ea
Sold in multiples of 10 for $51.90
$51.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Long Barrel
- Width 0.44"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 1.65"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54904BE
- Zoro # G3682345
- UPC # 786210190228
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.44" |
Length | 1.65" |
Stud Size | #10 |
For Stud Size | #10 |
Barrel Size | Long |
For Stranded Copper Wire Size - Maximum | 6 AWG |
AWG size | 6 |
Description
Compression Lug,6 Awg,Color Code Blue, Barrel Size Long, Color Code Blue, Die Code 54, For Conductor Material Copper, For Stud Size #10, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (1FAC)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPDT (RIBMN24C-FA)
- FLUKE NETWORKS Impact Tool, D914, with 66/110Blade (10051501)
- HUBBELL Interlock, Mechanical (HBL560MI9W)
- ABB One Hole Lug Compression Connector, 1 AWG (60123)
- ABB Blackburn #1/0 STR thru #14 AWG Aluminum Lug Terminal (ADR11)
- ABB Lug, 1 Hole, 24 Die Code (60102-TB)
- ABB One Hole Lug Compression Connector, 8 AWG (54130UB)
- ABB One Hole Lug Compressn Connector, 10 AWG (54101)
- ABB Compression Lug, 4/0 Awg, Code Purple (54818BE)
- ANCOR Heavy Duty 2 AWG 1/4" Tinned Lug - 25-Pack (242264)
- Abb Lugs & Split Bolts