Shop All Compression Lugs
Abb
Compression Lug, 6 Awg, Color Code Blue
Mfr # 256-30695-1158
Zoro # G0863479
product price: $14.99
/ea
Sold in multiples of 50 for $749.50
$749.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Long Barrel
- Width 0.59"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 2.93"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 256-30695-1158
- Zoro # G0863479
- UPC # 54143631103780
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.59" |
Length | 2.93" |
Stud Size | 44993 |
Barrel Length | Long |
For Stranded Copper Wire Size - Maximum | 6 AWG |
Barrel Size | Long |
Tongue Width | Standard |
Wire Size | #6 AWG |
AWG size | 6 |
Description
Compression Lug,6 Awg,Color Code Blue, Barrel Size Long, Color Code Blue, Die Code 24, For Conductor Material Copper, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Number of Holes 1, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 8A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (BAF-8)
- INSTALLBAY BY METRA Fuse Holder, Wire Leads, Automotive Fuse Type (ANLFH)
- CAROL 14 AWG 2 Conductor Portable Cord 600V 25 ft. BK (2723)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSB703)
- ABB One Hole Lug Compress Connector, 4/0 AWG (54170)
- ABB One Hole Lug Compression Connectr, 10 AWG (60096)
- ABB Two Hole Lug Compression Connector, 6 AWG (54852BEPH)
- ABB One Hole Lug Compressn Connector, 10 AWG (54101)
- ABB Compression Lug, 4/0 Awg, L 1.90 In, Pur (54167)
- ABB One Hole Lug Compress Connector, 3/0 AWG (54162NT)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M6E14)
- Abb Compression Lugs