Shop All Compression Lugs
Abb
Compression Lug, 6 Awg, 1/4 In Stud, Bl
Mfr # 54105
Zoro # G3681995
product price: $3.79
/ea
Sold in multiples of 50 for $189.50
$189.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Standard Barrel
- Width 0.44"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 1.23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54105
- Zoro # G3681995
- UPC # 78621054105
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.44" |
Length | 1.23" |
Stud Size | 1/4 in |
For Stranded Copper Wire Size - Maximum | 6 AWG |
For Stud Size | 1/4 in |
Barrel Size | Standard |
AWG size | 6 |
Description
Compression Lug,6 Awg,1/4 In Stud,Bl, Barrel Size Standard, Color Code Blue, Die Code 24, Tongue Angle Straight, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 20A, 480V, NEMA L8-20R Flush Mount Locking Industrial Grade Receptacle (FML820R)
- LUTRON Lighting Dimmer, Rocker/Slide, 3-Way (SF-12P-277-3-IV)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG4J27M1X)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 4" Trade Size (SGBTL39040)
- ABB One Hole Lug Compression Connector, 8 AWG (60103-TB)
- ABB Compression Lug, 2-3 Awg, Color Code Brown (54855BE)
- ABB One Hole Lug Compression Connector, 6 AWG (54905BEUB)
- ABB C Tap, Green, 24, Main 5-3, Branch 6-12 (54725)
- ABB Blackburn #2 STR thru #14 AWG Aluminum Lug Terminal (ADR2)
- ABB Replacement for ABB 54854be (54854BE ABB)
- GENTEC CABLE LUGS, CRIP/SOLDER TYPE, Cable Lug, Welding Cable Sizes 2-6, Solder (27-CL62)
- Abb Compression Lugs