Shop All Compression Lugs
Abb
Compression Lug, 6 Awg, #10 Stud Size, Bl
Mfr # 54134
Zoro # G3682080
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Standard Barrel
- Width 0.44"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 1.23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54134
- Zoro # G3682080
- UPC # 78621054134
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.44" |
Length | 1.23" |
Barrel Size | Standard |
For Stranded Copper Wire Size - Maximum | 6 AWG |
For Stud Size | #10 |
AWG size | 6 |
Description
Compression Lug,6 Awg,#10 Stud Size,Bl, Barrel Size Standard, Color Code Blue, Die Code 24, For Conductor Material Copper, For Stud Size #10, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 22-18 AWG Nylon Fork Terminal #8 Stud PK100, Insulation Color: Red (PN18-8LF-C)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 220 V AC, 9 A (LC1K090087M7)
- ALLEN TEL Crimping Tool, RJ-11 and RJ-45 (AT568)
- HUBBELL Angle Back Box, 60A, 1" Hub, Feed-Thru, 15 (MB601W)
- ABB Two Hole Lug Compress Conct, 10 AWG (54201)
- ABB One Hole Lug Compress Connector, 4/0 AWG (58162)
- ABB One Hole Lug Connector, 300 kcmil, PK10 (54178)
- ABB C Tap, Orange, 50, Main 2-1/0, Branch 2-12 (54740)
- ABB One Hole Lug Compress Connector, 4/0 AWG (54170)
- ABB One Hole Lug Compression Connector, 1 AWG (60122)
- PANDUIT Lug, Cu, Sbw, 2 Hole, #6 Awg, 1/4 (LCD6-14D-L)
- Abb Lugs & Split Bolts