Shop All Compression Lugs
Abb
Compression Lug, 500 Kcm, L 5.00 In, Br
Mfr # 54286
Zoro # G3682220
product price: $33.29
/ea
Sold in multiples of 6 for $199.74
$199.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 500 kcmil
- Connector Type Standard Barrel
- Width 1.61"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 5.07"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54286
- Zoro # G3682220
- UPC # 786210542867
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 500 kcmil |
Width | 1.61" |
Length | 5.07" |
Stud Size | 1/2 in |
For Stud Size | 1/2 in |
For Stranded Copper Wire Size - Maximum | 500 kcmil |
Barrel Size | Standard |
Description
Compression Lug,500 Kcm,L 5.00 In,Br, Barrel Size Standard, Color Code Brown, Die Code 87, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 500 kcmil, Inspection Hole Yes, Hole Center to Center 1.75 in, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 2, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS662)
- 3M Female Disconnect, Yellow, 12-10AWG, PK25 (FDI10-250Q)
- INSTALLBAY BY METRA Q/D FEMALE NYLON INS 16/14GA .250, PK 100 (BNFD250F)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X12, Steel/Gray (CGT1244)
- ABB Compression Lug, 6 Awg, L 1.98 In, Bl (54205)
- ABB Two Hole Lug Compress Conct, 646 kcmil (58884BE)
- ABB One Hole Lug Compression Connector, 6 AWG (60107)
- ABB One Hole Lug Compress Connector, 2/0 AWG (60134)
- ABB One Hole Lug Compress Connector, 4/0 AWG (58162)
- ABB One Hole Lug Compression Connector, 6 AWG (54904BEPH)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAMA1/0-14-QY)
- Abb Compression Lugs