Shop All Compression Lugs
Abb
Compression Lug, 4/0 Awg, L 2.18 In, Pur
Mfr # 54112
Zoro # G3223039
product price: $16.19
/ea
Sold in multiples of 10 for $161.90
$161.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Standard Barrel
- Width 1.03"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 2.18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54112
- Zoro # G3223039
- UPC # 78621054112
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1.03" |
Length | 2.18" |
Stud Size | 3/8 in |
For Stud Size | 3/8 in |
Tongue Width | 0.72 in |
Barrel Size | Standard |
For Stranded Copper Wire Size - Maximum | 4/0 AWG |
Description
Compression Lug,4/0 Awg,L 2.18 In,Pur, Barrel Size Standard, Color Code Purple, Die Code 54, Tongue Width 0.72 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Maximum 4/0 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Datacom Jack, Cat5, Punch Down, Blue (5371)
- INTERMATIC Compressor Defender™ Undervoltage/Surge (CD1-024R)
- ALLEN BRADLEY CoMPAct 5000 Screw Rtb, 5069RTB64SCREW (5069-RTB64-SCREW)
- DAYTON Raised Indicator Light, Green, 120V (22NY61)
- ABB C Tap, Green, 24, Main 5-3, Branch 6-12 (54725)
- ABB One Hole Lug Compress Connector, 4/0 AWG (60150)
- ABB One Hole Lug Compress Connector, 4/0 AWG (58165)
- ABB Compression Lug, 6 Awg, L 1.39 In, Bl (54136)
- ABB Replacement for ABB 54854be (54854BE ABB)
- ABB One Hole Lug Compression Connector, 8 AWG (60101)
- ABB One Hole Lug Compression Connector, 6 AWG (60106-TB)
- Abb Lugs & Split Bolts