Shop All Compression Lugs
Abb
Compression Lug, 4/0 Awg, Code Purple
Mfr # 54818BE
Zoro # G0863025
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Long Barrel
- Width 1.03"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 4.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54818BE
- Zoro # G0863025
- UPC # 786210194714
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1.03" |
Length | 4.38" |
Stud Size | 3/8 in |
Barrel Size | Long |
For Stranded Copper Wire Size - Maximum | 4/0 AWG |
For Stud Size | 3/8 in |
Description
Compression Lug,4/0 Awg,Code Purple, Barrel Size Long, Color Code Purple, Die Code 54, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Maximum 4/0 AWG, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 2, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 20A, 2 Pole, 120/240V AC (UBIP220)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 19" Inch Long Extra Heavy Duty - Natural Nylon - 250 Lbs Tensile Strength - 100 pc Pack (CT19NAT)
- DWYER INSTRUMENTS Differential Pressure Switch, 2201 12 Npt (ADPS-03-1-N)
- GROTE 16-14 AWG Heat Shrink Ring Terminal #6 Stud PK (84-2424)
- ABB Replacement for ABB 54854be (54854BE ABB)
- ABB One Hole Lug Compress Connector, 4/0 AWG (58165)
- ABB Replacement for Tessco 888063143991 (888063143991)
- ABB Two Hole Lug Compression Connector, 6 AWG (54852BEUB)
- ABB One Hole Lug Compress Connector, 3/0 AWG (54162NT)
- ABB One Hole Lug Compression Connector, 6 AWG (60109)
- PANDUIT Lug Compression Connector, 250 Kcmil (LCD250-38D-X)
- Abb Compression Lugs