Shop All Compression Lugs
Abb
Compression Lug, 4/0 Awg, Code Purple
Mfr # 256-30695-1253
Zoro # G3682257
product price: $18.99
/ea
Sold in multiples of 10 for $189.90
$189.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Long Barrel
- Width 1.03"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 2.95"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 256-30695-1253
- Zoro # G3682257
- UPC # 7862106422770
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1.03" |
Length | 2.95" |
Barrel Length | Long |
Stud Size | 44993 |
Barrel Size | Long |
For Stranded Copper Wire Size - Maximum | 4/0 AWG |
For Stud Size | 3/8 in |
Tongue Width | Standard |
Wire Size | 4/0 AWG |
Description
Compression Lug,4/0 Awg,Code Purple, Barrel Size Long, Color Code Purple, Die Code 54, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Maximum 4/0 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2205)
- AC WORKS 1.5FT 30A 4-Prong Dryer Plug to 3 NEMA 6-15/20 Tri-Outlets w/Indicator (S1430W620-018)
- LEGRAND Device Plate, 1 Gang, Steel (V6007C-1)
- HUBBELL Connector, 3R, 4X, 12, Female, Green, 8-2 (HBL15FGN)
- ABB One Hole Lug Compression Connector, 4 AWG (60114)
- ABB Two Hole Lug Compression Connector, 2 AWG (54855BEPH)
- ABB One Hole Lug Compress Connector, 3/0 AWG (60144)
- ABB One Hole Lug Compression Connector, 6 AWG (54904BEPH)
- ABB One Hole Lug Compress Connector, 4/0 AWG (60148)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60132)
- BURNDY Two Hole Lug Compression Connector, 8 AWG (YA8C2TC38)
- Abb Compression Lugs