Shop All Compression Lugs
Abb
Compression Lug, 4/0 Awg, Code Purple
Mfr # 256-30695-1252
Zoro # G0863515
Sold in multiples of 10 for $189.90
$189.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Long Barrel
- Width 1.03"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 2.35"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # 256-30695-1252
- Zoro # G0863515
- UPC # 7862106422600
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1.03" |
Length | 2.35" |
Stud Size | 44930 |
Barrel Length | Long |
Barrel Size | Long |
For Stud Size | 1/4 in |
For Stranded Copper Wire Size - Maximum | 4/0 AWG |
Tongue Width | Standard |
Wire Size | 4/0 AWG |
AWG size | 400 kcmil |
Description
Compression Lug,4/0 Awg,Code Purple, Barrel Size Long, Color Code Purple, Die Code 54, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Maximum 4/0 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Plain mounting plate H800xW600mm made of galvanised sheet steel (NSYMM86)
- TECHFLEX Braided Sleeving, 0.500 In., 100 ft., Black (NHN0.50BK100)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. WT (87-7507)
- MONOPRICE Ethernet Cable, Cat 6, White, 1 ft. (2292)
- ABB One Hole Lug Compression Connector, 8 AWG (54130UB)
- ABB One Hole Lug Compression Connector, 1 AWG (60123)
- ABB One Hole Lug Compress Connector, 4/0 AWG (58162)
- ABB Compression Lug, 1 Awg, L 1.78 In, Gr (54148)
- ABB Compression Lug, 6 Awg, L 1.39 In, Bl (54136)
- ABB Compression Lug, 4/0 Awg, Code Purple (54818BE)
- BURNDY HD Compression Terminal, 6AWG, 8-10"Stud (YAV6CL1BOX)
- Abb Compression Lugs