Shop All Compression Lugs
Abb
Compression Lug, 4 Awg, Color Code Gray
Mfr # 256-30695-1159
Zoro # G0863320
product price: $15.99
/ea
Sold in multiples of 10 for $159.90
$159.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Long Barrel
- Width 0.59"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 3.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 256-30695-1159
- Zoro # G0863320
- UPC # 786210072739
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.59" |
Length | 3.13" |
Barrel Length | Long |
Stud Size | 44993 |
For Stranded Copper Wire Size - Maximum | 4 AWG |
Barrel Size | Long |
Wire Size | #4 AWG |
Tongue Width | Standard |
AWG size | 4 |
Description
Compression Lug,4 Awg,Color Code Gray, Barrel Size Long, Color Code Gray, Die Code 29, For Conductor Material Copper, For Stranded Copper Wire Size - Maximum 4 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Number of Holes 1, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Ill 2-pos Mom Sel Swtch Lever Style Sil (M22-WLKV-W)
- ELECTRIDUCT Expandable Braided Zipper Sleeving Wrap- 2" x 3ft- Black (BS-ZIPPER-200-3-BK)
- ZORO SELECT Clamp, OD 1 1/4 In, 1/2 In W, Cushion, PK25 (COL2009Z1)
- ZIOTEK CAT5e Enhanced Patch Cable with Boot 7ft Blue (119 5165)
- ABB Lug 1 Hole Short Bar (54187)
- ABB C Tap, Purple, 54, Main 2/0-1, Branch 1-12 (54745)
- ABB Compression Lug, Long, 4/0 Awg, Pur (54970BE)
- ABB C Tap, Orange, 50, Main 2-1/0, Branch 2-12 (54740)
- ABB Replacement for ABB 54854be (54854BE ABB)
- ABB One Hole Lug Compression Connector, 6 AWG (54905BEUB)
- ABB One Hole Lug Compression Connector, 6 AWG (60109)
- Abb Lugs & Split Bolts